Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW164BK250 |
SJEW164PCS |
Manufacturer Number |
55043503 |
234860408 |
Category |
Enhanced Commodity Codes -
Wire
|
300V General Duty Cord & Cable -
SJ-Sje
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886039522 |
N/A |
Weight per package |
0.08 (lbs/ft) |
0.07 (lbs/ft) |
Description |
SJEW164BK250 16/4 Sjew 300V Black 250'
16-26 Cu 4/C Black/White/Green/Red Sjeoow Seoprene Black 105C 300V POLY250 FT
|
SJEW164PCS 16/4 Sjew 300V PCS
16/4 Sjew BLK 250R
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.95 (Foot) |
$1.04 (Foot) |
Carton/Reel |
$0.95 (1 Feet) |
$1.04 (1 Feet) |
Standard Packaging/Reel |
$237.62 (250 Feet) |
$1.04 (1 Feet) |
|
Conductor Size |
- |
16 AWG |
Number of Conductors |
- |
4 |
Stranding |
- |
26/30 STRANDS |
Voltage Rating |
- |
300 V |
|
Color Code |
- |
BLACK, WHITE, RED, GREEN |
Conductor Material |
- |
Bare Copper |
Insulation Material |
- |
T-Prene Thermoplastic Elastomer |
Jacket Color |
- |
BLACK |
Jacket Material |
- |
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer |
|
Length |
- |
250 ft |
Outer Diameter |
- |
0.36 INCH |
|
Additional Information |
- |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.031 Inch |
Commodity Description |
- |
Sj-Sje-300v Cord & Cable |
Description |
16/4 SJEW 300V BLACK 250' |
16/4 SJEW 300V PCS |
extra long description |
SWC 55043503 16-26 CU 4/C BLACK/WHI |
SJEW TYPE; 250 FT; 0.36 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOME |
Long Description |
16-26 CU 4/C BLACK/WHITE/GREEN/RED SJEOOW SEOPRENE BLACK 105C 300V POLY250 FT |
16/4 SJEW BLK 250R |
Product Type |
16-26 Cu 4/C Black/White/Green/Red Sjeoow Seoprene Black 105 |
Portable Cord |
|
|
Brand |
Cables & Cords |
Southwire |
Manufacturers Part Number |
55043503 |
234860408 |
Model |
- |
234 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SJEW |
|
|
|
Application |
- |
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
- |
-50 to 90 Deg C |