Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
SLDSL6069S1EMWR |
SLD606940WHJB |
Manufacturer Number |
SLDSL6069S1EMWR |
SLD606940WHJB |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083153121 |
00080083714001 |
Weight per package |
1.6 (lbs/each) |
1.83 (lbs/each) |
Description |
SLDSL6069S1EMWR 6" Led Surface Trim CCT Select J-Box Mount Only
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
|
SLD606940WHJB 6" Led Surface Trim 40K J-Box Mount Only
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.78 (Each) |
$45.73 (Each) |
Carton/Reel |
$49.78 (1 Each) |
$45.73 (1 Each) |
Standard Packaging/Reel |
$49.78 (1 Each) |
$274.38 (6 Each) |
|
amperage rating |
0.071A at 277V |
0.11A |
Ballast Type |
- |
N/A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120 |
Wattage |
- |
13.2 |
|
|
Description |
6" LED SURFACE TRIM CCT SELECT J-BOX MOUNT ONLY |
6" LED SURFACE TRIM 40K J-BOX MOUNT ONLY |
extra long description |
CLS SLDSL6069S1EMWR 6" SLD, 600LM, |
ETNCL SLD606940WHJB 6" SURF LED DWN |
Long Description |
6" Surface LED Downlight,600 lumens,90CRI Field selecctable,120V,phase cut 5% dimming driver,Matte White Finish,recyclable 4-color unit carton |
- |
Product Type |
6" SLD, 600LM, 5CCT, 120V |
6" Surf Led DWNLT, Ic, 600, 940, J Box Only |
Special Features |
Ceiling mounting in compatible junction boxes, Lumens up to 1200 |
Ultra-low profile surface luminaire with downlighting distribution |
|
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
SLDSL6069S1EMWR |
SLD606940WHJB |
sub brand |
- |
SLD6xJB LED |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
SDSL Downlight |
SLD6 LED |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Surface Mount |
Recessed |
standard |
UL Certified - Damp Location;NEC;NFPA;EMI/RFI per FCC 47CFR Part 15 Class B;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;Energy Star Certified;RoHS Compliant;TM21 standards;LM79/LM80 Compliant;Title 24 Compliant |