Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL122BKWH1000 |
MCS122WG1000 |
Manufacturer Number |
57109702 |
55171602 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886875571 |
00032886045387 |
Weight per package |
0.105 (lbs/ft) |
0.147 (lbs/ft) |
Description |
SMCBL122BKWH1000 12/2 WG MC Sol BK/WH/GN Steel Armor 1000'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
|
MCS122WG1000 12/2 WG MC Sol BK/WH/GN Steel Armor 1000'
Duracladâ® Type MC
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.78 (Foot) |
$0.78 (Foot) |
Carton/Reel |
$784.38 (1000 Feet) |
$784.38 (1000 Feet) |
Standard Packaging/Reel |
$784.38 (1000 Feet) |
$784.38 (1000 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
PVC |
- |
|
Length |
1000 |
1000 |
Overall Length |
1000 ft |
- |
|
Description |
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 1000' |
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 1000' |
extra long description |
SWC 57109702 Blue Steel Armor Type |
SWC 55171602 Duraclad® Type MC |
Long Description |
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft |
Duraclad® Type MC |
Product Type |
Metal Clad Cable |
Duracladâ® Type MC |
Short Description |
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.475 in |
0.4746 |
Solid/Strand |
Solid |
- |
Standards Met |
UL 83;UL 1569;UL 1685 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
57109702 |
55171602 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
|
Package Type |
Reel |
- |
Weight |
142 lb/mft |
142.138 |