Item Comparison: SMCBL123BRYLGY, MCS123BRYLGYGN

Item

SMCBL123BRYLGY - 12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250' - Flexible Conduit

SMCBL123BRYLGY
12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'

$1.29907 Foot

$324.77 (250 Feet)

QTY:
Feet
Add
MCS123BRYLGYGN - 12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250' - Flexible Conduit

MCS123BRYLGYGN
12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'

$1.29907 Foot

$324.77 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 9,250 9,250
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL123BRYLGY MCS123BRYLGYGN
Manufacturer Number 57111301 61052301
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886875748 00032886026720
Weight per package 0.14 (lbs/ft) 0.14 (lbs/ft)
Description SMCBL123BRYLGY 12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 FT Overall Length, 0.513 In Outside Diameter, +90 °C Operating Temperature, 172 LB/MFT
MCS123BRYLGYGN 12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.30 (Foot) $1.30 (Foot)
Carton/Reel $324.77 (250 Feet) $324.77 (250 Feet)
Standard Packaging/Reel $324.77 (250 Feet) $324.77 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 3 3
Voltage Rating 600 V 600V
Color Brown;Yellow;Gray;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/3 WG MC SOL BR/YL/GY/GN STEEL ARMOR 250' -
extra long description SWC 57111301 Blue Steel Armor Type SWC 61052301 Armorlite Type MC
Long Description Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 ft Overall Length, 0.513 in Outside Diameter, +90 °C Operating Temperature, 172 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Blue Steel Armor Type MC Armorlite Type MC
Short Description Metal Clad Cable, Solid, 12/3 AWG with ground, PVC Jacket, 0.513 in, Yellow, Gray and Green -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.513 in 0.50478
Solid/Strand Solid -
Standards Met UL 83;UL 1569;UL 1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 57111301 61052301
Category Description BX & MC BX & MC
Type MC MC
minimum qty 250 -
Status - Inactive
Package Type Coil -
Weight 172 lb/mft 32.215
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat