Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SP13W |
2129W |
Manufacturer Number |
SP13W |
2129W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007681666 |
00032664751714 |
Weight per package |
0.0768 (lbs/each) |
0.07 (lbs/each) |
Description |
SP13W Plate Plastic 1G BLNK W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB
|
2129W Wallplate 1G Blank THRMST Box MT STD WH
Eaton Blank Wallplate, White, Blank Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.72 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.72 (1 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$144.90 (200 Each) |
$176.00 (250 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
5" |
- |
Thickness |
0.070 in |
- |
|
Description |
PLATE PLASTIC 1G BLNK W/OUT LINE WH |
WALLPLATE 1G BLANK THRMST BOX MT STD WH |
extra long description |
P&S SP13W PLATE PLASTIC 1G BLNK W/O |
EWD 2129W-BOX Wallplate 1G Blank Th |
Features |
Plate Plastic 1gang Blank Without Line White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06891 lb |
Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Plate Plastic 1G BLNK W/Out Line WH |
Wallplate 1G Blank THRMST Box MT STD WH |
Short Description |
1 Gang, TV Cable Wall Plate, White |
- |
Special Features |
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped |
Thermoset, std size |
|
dimensions |
5 in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
orientation |
Vertical |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SP13-W |
2129W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |