Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
ST6 |
HUB200DN |
Manufacturer Number |
ST 6 |
HUB200DN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100085 |
00687855002160 |
Weight per package |
0.93 (lbs/each) |
0.89 (lbs/each) |
Description |
ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
|
HUB200DN 2" Rigid Watertite Die Cast Hub
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.72 (Each) |
$28.84 (Each) |
Carton/Reel |
$277.23 (10 Each) |
$288.35 (10 Each) |
Standard Packaging/Reel |
$277.23 (10 Each) |
$1,441.75 (50 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
3.25 in |
Hub Size |
2 in |
3.38 in |
Length |
- |
1.12 in |
Size |
2 in |
2 |
|
Description |
2" MYERS HUB |
2" RIGID WATERTITE DIE CAST HUB |
extra long description |
MYERS ST 6 CH MYERS 2 ZINC CONDUIT |
EGS HUB200DN 2 ZDC WATER TIGHT HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA |
Watertight Hub, 2 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 3.38 in Hub Size, 1.12 in Length, 3.25 in Diameter, 2.50 in Knockout Size, 0.89 lb/EA |
Product Type |
CH Myers 2 Zinc Conduit Hub |
2 ZDC Water Tight Hubs |
Short Description |
2" Hub, Natural, Zinc |
Watertight Hub, 2 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Threaded;Grounding Screw;Water Tight |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
3.2300 IN X 1.7400 IN X 3.2300 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
Class I Div 2, Class II Div 1 and 2, Class III |
for use with |
Rigid and IMC Conduit |
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
- |
2.50 in |
package quantity |
10 PK |
50 PK;10 CT |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1 |
Thread Length |
- |
0.78 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
ST 6 |
HUB200DN |
Model |
ST |
HUB |
sub brand |
Myers(TM), Scru-tite(R) |
Neer(TM) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Watertight Hubs |
|
|
Weight |
0.93 lb/EA |
0.89 lb/EA |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 |
Temperature Rating |
- |
105 Degree |