Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
H350TB |
ST9 |
Manufacturer Number |
H350-TB |
ST 9 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210899527 |
00784731100115 |
Weight per package |
3.02 (lbs/each) |
2.9 (lbs/each) |
Description |
H350TB 3-1/2" ZN Hub Connector
3-1/2 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
|
ST9 3-1/2" Myers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 3-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$93.85 (Each) |
$102.01 (Each) |
Carton/Reel |
$187.70 (2 Each) |
$204.01 (2 Each) |
Standard Packaging/Reel |
$187.70 (2 Each) |
$204.01 (2 Each) |
|
connection |
- |
Threaded |
Material |
- |
Zinc |
|
|
|
Description |
3-1/2" ZN HUB CONNECTOR |
3-1/2" MYERS HUB |
extra long description |
ABB H350-TB 3.5 INCH T&B CONDUIT HU |
MYERS ST 9 CH MYERS 3 1/2 ZINC COND |
Features |
- |
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications. |
Long Description |
3-1/2 Inch Zinc Hub Connector with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit |
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Zinc, 3-1/2" |
Product Type |
3.5 Inch T&B Conduit Hub |
CH Myers 3 1/2 Zinc Conduit Hub |
Special Features |
- |
Vibration Proof, Posi-Lok Insulated Throat, Weight 300 Lb per 100 |
|
dimensions |
- |
4.9800 IN X 2.5200 IN X 4.9800 IN |
|
Brand |
T&B Ind Fitting |
Eaton |
Manufacturers Part Number |
H350-TB |
ST 9 |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
- |
Basic hub |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
- |
UL 514B, CUL, CSA C22.2 |