Nacogdoches |
5 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Selecta Products |
Catalog Number |
STL8 |
CRCSL35925 |
Manufacturer Number |
STL8 |
CRC-SL35925 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Unassigned
|
Classification |
Hazardous Location Fittings
|
Aerosols
|
UNSPSC |
39121431 - Cable gland connector
|
-
|
UPC/EAN/GTIN |
00782274614250 |
072213359251 |
Weight per package |
0.61 (lbs/each) |
0.5 (lbs/each) |
Description |
STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
|
CRCSL35925 8 Oz Brush -Top Bottle Thread Lubricant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.53 (Each) |
$19.07 (Each) |
Carton/Reel |
$75.53 (1 Each) |
$19.07 (1 Each) |
Standard Packaging/Reel |
$377.65 (5 Each) |
$114.42 (6 Each) |
|
Base Type |
Lithium |
- |
Color |
Amber |
- |
|
|
Description |
8 OZ CAN THREAD LUBE |
8 OZ BRUSH -TOP BOTTLE THREAD LUBRICANT |
extra long description |
CRS-H STL8 STEEL THRD LUBRICANT 8 O |
- |
Features |
Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. |
- |
Long Description |
Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb |
- |
Product Type |
Steel THRD Lubricant 8 Oz Can |
- |
Short Description |
Thread Lubricant, 8 oz, Amber |
- |
|
Composition |
Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) |
- |
Container Capacity |
8 oz |
- |
Container Type |
Can |
- |
dimensions |
2.5000 IN X 2.5000 IN X 4.5000 IN |
- |
Flash Point |
227°C;441°F |
- |
odor |
Bland |
- |
Operating Temperature Range |
-20 to +300 °F |
- |
package quantity |
1 CT;5 PK |
- |
Physical Form |
Grease |
- |
specific gravity |
0.89 |
- |
Standards Met |
NEC 2008, Article 300.6 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Selecta Products |
Manufacturers Part Number |
STL8 |
CRC-SL35925 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
AEROSOLS |
Type |
Thread Lubricant |
- |
|
|
Application |
Screw Thread |