Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC104PCS |
TC1042500 |
Manufacturer Number |
55680801 |
TC1042500 |
Category |
Enhanced Commodity Codes -
Wire
|
Tray Cable-SDT-TC -
600V Unshld Tray CBL-SDT-TC
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886698880 |
99988000635 |
Weight per package |
0.21 (lbs/ft) |
0.21 (lbs/ft) |
Description |
TC104PCS 10/4 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
|
TC1042500 10/4 Tray Cable-2500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, 2500 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
|
|
Minimum Order QTY |
10 Units |
2,500 |
Unit/Foot |
$1.72 (Foot) |
$1.72 (Foot) |
Carton/Reel |
$1.72 (1 Feet) |
$4,299.32 (2500 Feet) |
Standard Packaging/Reel |
$1.72 (1 Feet) |
$4,299.32 (2500 Feet) |
|
Conductor Size |
10 AWG |
10 AWG |
Number of Conductors |
4 |
4 |
|
Conductor Material |
Copper |
Copper |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene (XLPE) |
Jacket Material |
Polyethylene |
Polyethylene |
|
|
Additional Information |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
Description |
10/4 TRAY CABLE-PIECES |
10/4 TRAY CABLE-2500' |
extra long description |
SWC 55680801 SPT-1 18/2 Cu Bn 100Sp |
- |
Features |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
Long Description |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 in;12.8 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 in;12.8 mm Outside Diameter, 2500 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran |
Product Type |
Tray Cable |
Tray Cable |
Short Description |
Tray Cable, Unshield, 7 Strands, 0.502 in/12.8 mm Dia |
Tray Cable, Unshield, 7 Strands 2500 ft, 0.502 in/12.8 mm Dia |
|
Cable Shape |
Round |
Round |
Jacket Thickness |
0.045 in |
0.045 in |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
7 |
7 |
outside diameter |
0.502 in;12.8 mm |
0.502 in;12.8 mm |
Shield Type |
Unshield |
Unshield |
Solid/Strand |
Strand |
Strand |
Standards Met |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
|
|
Brand |
SOUTHWIRE COMPANY |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
TC104PCS |
TC1042500 |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
Package Type |
Carton |
Carton |
Weight |
205/1000 lb/ft;306 kg/km |
205/1000 lb/ft;306 kg/km |
|
Application |
Industrial;Outdoor;Hazardous Locations |
Industrial;Outdoor;Hazardous Locations |