Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
TEKW812 |
J09501 |
Manufacturer Number |
TEKW812 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
-
|
UPC/EAN/GTIN |
00781002177753 |
N/A |
Weight per package |
0.004 (lbs/each) |
0 |
Description |
TEKW812 #8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.34 LB
|
J09501 K Lathe #8X1/2 Sheet Metal
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.30 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$12.30 (100 Each) |
$0.00 (100 Each) |
|
|
|
Diameter |
#8 AWG |
- |
Length |
1/2 in |
- |
Size |
#8 X 1/2 IN |
- |
|
Description |
#8 X 1/2'' PHIL WH SELF DRILLING SCREW |
K LATHE #8X1/2 SHEET METAL |
extra long description |
DOTTIE TEKW812 8 X 1/2 Phillips Waf |
- |
Features |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
- |
Long Description |
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.34 lb |
- |
Product Type |
Self Drilling Screw |
- |
Short Description |
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT |
- |
Special Features |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
- |
|
Bit Size |
#2 |
- |
Drive Size |
#2 |
- |
Drive Type |
Phillips |
- |
Head Style |
Wafer |
- |
Head Type |
Wafer |
- |
package quantity |
100 CT |
- |
Thread Size |
#8 |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
TEKW812 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Wafer Head Self Drilling Screw |
- |
|
|
|
Application |
For Removing Metal And Can Be Used In Heavier Gauge Metals |
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
Call nearest store for Item Price
|