Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP23W |
2137W |
Manufacturer Number |
TP23W |
2137W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274967 |
00032664315503 |
Weight per package |
0.1015 (lbs/each) |
0.12 (lbs/each) |
Description |
TP23W Trademaster PLT 2G Blank Box Mount W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.10111 LB
|
2137W Wallplate 2G Blank THRMST Box MT STD WH
Standard Size Blank Wallplate, White, Blank, Thermoset, 2, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$1.44 (Each) |
Carton/Reel |
$1.67 (1 Each) |
$14.41 (10 Each) |
Standard Packaging/Reel |
$334.42 (200 Each) |
$144.13 (100 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLT 2G BLANK BOX MOUNT W |
WALLPLATE 2G BLANK THRMST BOX MT STD WH |
extra long description |
P&S TP23W TRADEMASTER PLT 2G BLANK |
EWD 2137W-BOX Wallplate 2G Blank Th |
Features |
Trademaster Plate, double gang, blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.10111 lb |
Standard Size Blank Wallplate, White, Blank, Thermoset, 2, Standard |
Product Type |
Trademaster PLT 2G Blank Box Mount W |
Wallplate 2G Blank THRMST Box MT STD WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0010 IN X 4.5600 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP23-W |
2137W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,RoHS Compliant,NAFTA |