Nacogdoches |
164 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP262W |
TPJ262W |
Manufacturer Number |
TP262W |
TPJ262W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275537 |
00785007025484 |
Weight per package |
0.0766 (lbs/each) |
0.0877 (lbs/each) |
Description |
TP262W Trademaster Plate 2G 2 Decor W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.07514 LB
|
TPJ262W Trademaster WP Jumbo 2G 2 Decor W
Trademaster Wall Plate Jumbo 2GANG 2DECORATOR White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.34 (Each) |
$1.36 (Each) |
Carton/Reel |
$1.34 (1 Each) |
$1.36 (1 Each) |
Standard Packaging/Reel |
$268.36 (200 Each) |
$271.18 (200 Each) |
|
gang |
2 |
2 |
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
2 |
2 |
|
|
Size |
4.7 in |
4.9 in |
Thickness |
0.070 in |
.35 |
|
Description |
TRADEMASTER PLATE 2G 2 DECOR W |
TRADEMASTER WP JUMBO 2G 2 DECOR W |
extra long description |
P&S TP262W TRADEMASTER PLATE 2G 2 D |
P&S TPJ262W TRADEMASTER WP JUMBO 2G |
Features |
Trademaster Decorator Plate, double gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.07514 lb |
Trademaster Wall Plate Jumbo 2gang 2decorator White |
Product Type |
Wall Plate |
Trademaster WP Jumbo 2G 2 Decor W |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP262-W |
TPJ262W |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Juinor Jumbo Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |