Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP286 |
551511234 |
Manufacturer Number |
TP286 |
55151 1/2 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Octagon Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189102864 |
00785991176056 |
Weight per package |
0.37 (lbs/each) |
0.375 (lbs/each) |
Description |
TP286 4X1-1/2 Ex RNG W/1/2&3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture Rated, Extension Ring, 15.5 Cubic Inch Capacity
|
551511234 4X1-1/2 Ex RNG W/1/2&3/4 Ko
Octagon Box Extension Ring, Steel, Silver, 4 In Length, 4 In Width, 0.375 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.06 (Each) |
$8.55 (Each) |
Carton/Reel |
$403.19 (50 Each) |
$213.81 (25 Each) |
Standard Packaging/Reel |
$403.19 (50 Each) |
$213.81 (25 Each) |
|
Material |
- |
Steel |
Shape |
- |
Octagon |
|
|
Depth |
1-1/2 |
- |
Height |
4 |
- |
Length |
- |
4 in |
Size |
- |
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth |
Width |
4 |
4 in |
|
Construction |
Drawn |
Drawn |
Description |
4X1-1/2 EX RNG W/1/2&3/4 KO |
4X1-1/2 EX RNG W/1/2&3/4 KO |
extra long description |
THEP TP286 OCT EXTEN RINGS 1/2 AND |
- |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction. |
Long Description |
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture rated, Extension ring, 15.5 cubic inch capacity |
Octagon Box Extension Ring, Steel, Silver, 4 in Length, 4 in Width, 0.375 lb/EA |
Product Type |
Oct Exten Rings 1/2 and 3/4 |
Octagon Box Extension Ring |
Short Description |
- |
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO |
Special Features |
Fixture Rated |
- |
|
Cable Entry |
KO |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
4 |
number of outlet |
- |
1 |
package quantity |
- |
25 CT |
Standards Met |
- |
UL E2969 |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Thomas & Betts |
Manufacturers Part Number |
TP286 |
55151-1/2-3/4 |
|
Category Description |
OCTAGON BOXES |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Extension Rings |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
1.000 4.000 |
standard |
UL, CSA |
UL E2969 |