Item Comparison: TP516, RS12

Item

TP516 - 4SQ CVR (1)DPX RCPT - Eaton

TP516
4SQ CVR (1)DPX RCPT

$3.2752 Each

$163.76 (50 Each)

QTY:
Each
Add
RS12 - 4SQ CVR (1)DPLX RCPT - Steel City

RS12
4SQ CVR (1)DPLX RCPT

$3.6135 Each

$180.68 (50 Each)

QTY:
Each
Add
Bentonville 0 0
Springdale 0 0
All Stores 19,387 4,133
Vendor Eaton Steel City
Catalog Number TP516 RS12
Manufacturer Number TP516 RS 12
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105162 00785991120783
Weight per package 0.33 (lbs/each) 0.32 (lbs/each)
Description TP516 4SQ CVR (1)DPX RCPT
Raised Box Cover, Steel, 31 LB/Ea
RS12 4SQ CVR (1)DPLX RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.32 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.28 (Each) $3.61 (Each)
Carton/Reel $3.28 (1 Each) $180.68 (50 Each)
Standard Packaging/Reel $163.76 (50 Each) $180.68 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Height - 1/2 in;12.7 mm
Length - 4 in;101.6 mm
Size 4" 4 Inches
Width - 4 in;101.6 mm
Description 4SQ CVR (1)DPX RCPT 4SQ CVR (1)DPLX RCPT
extra long description THEP TP516 4 SQ BOX 1 DUPLEX REC SU ABB RS 12 4SQ SURF CVR 5CU 1DUPLEX
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle
Long Description Raised Box Cover, Steel, 31 lb/EA Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.32 lb/EA
Product Type 4 SQ Box 1 Duplex Rec Surf CVR 4SQ Surf CVR 5CU 1DUPLEX 1/2 RSD
Short Description Raised Box Cover, Steel, (1) GFCI Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features - Can be used with both Steel and Wood Stud;Speeds Installation Time
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with One Duplex Receptacle 4 in Square Outlet Box;One Duplex Flush Receptacle
Mounting Type - Wall Mount;Ceiling Mount
package quantity 50 PK 50 CT
Standards Met UL Listed;CSA Listed UL Listed E2969;CSA Certified LR5043
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP516 RS-12
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Outlet Box Covers
Weight 31 lb/EA 0.32 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with one duplex flush receptacle
Capacity - 5 cu.in
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat