Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP587 |
8486C |
Manufacturer Number |
TP587 |
8486C |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105872 |
00687855523078 |
Weight per package |
0.33 (lbs/each) |
0.29 (lbs/each) |
Description |
TP587 4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
|
8486C 4-11/16SQ 2G 5/8" RSD CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.85 (Each) |
$33.95 (Each) |
Carton/Reel |
$6.85 (1 Each) |
$848.82 (25 Each) |
Standard Packaging/Reel |
$171.20 (25 Each) |
$848.82 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Galvanized |
|
Size |
4-11/16" |
4.6875 X 4.6875 X 0.625 |
|
Description |
4-11/16SQ,2G,5/8RSD CVR |
4-11/16SQ 2G 5/8" RSD CVR |
extra long description |
THEP TP587 4 11/16 SQ 5/8 RSD 2 DEV |
EGS 8486C 4-11/16 S CVR 5/8 RSD 2 D |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
- |
Long Description |
Raised Box Cover, Steel, Box Mount, 32 lb/EA |
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8CI |
Product Type |
4 11/16 SQ 5/8 RSD 2 Device CVR |
4-11/16 S CVR 5/8 RSD 2 DVC |
Short Description |
4-11/16 Square Raised Box Cover, Steel Mount |
- |
Special Features |
Welded/Drawn Construction |
4 11/16 IN Square, 5/8 IN Raised Double Device Cover |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.6300 IN |
- |
for use with |
Air Plenum |
- |
Mounting Type |
Box Mount |
- |
package quantity |
25 PK |
- |
Standards Met |
UL mA;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP587 |
8486C |
sub brand |
- |
ETP |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Square cover |
Square Cover. Plaster Ring, Mud Ring |
|
|
Application |
Commercial;Industrial;Lighting Fixtures |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |