Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
CWLE1225 |
TP672 |
Manufacturer Number |
CWLE1/2-25 |
TP672 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Switch Boxes
|
UNSPSC |
39121306 - Switch box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991105957 |
00786189106725 |
Weight per package |
0.554 (lbs/each) |
0.58 (lbs/each) |
Description |
CWLE1225 2-3/4D G Switch Box W/1/2 Ko
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
|
TP672 2-3/4D G SWBX W/1/2 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 59 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.29 (Each) |
$7.51 (Each) |
Carton/Reel |
$182.36 (25 Each) |
$7.51 (1 Each) |
Standard Packaging/Reel |
$182.36 (25 Each) |
$375.26 (50 Each) |
|
Material |
Steel |
- |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
|
Depth |
- |
2-3/4 |
Height |
- |
2-3/4 in |
Length |
- |
3 in |
Size |
3 Inches Height x 2 Inches Width x 2-3/4 inches depth |
- |
Width |
- |
2 in |
|
Construction |
- |
Welded |
Description |
2-3/4D G SWITCH BOX W/1/2 KO |
2-3/4D G SWBX W/1/2 KO |
extra long description |
ABB CWLE1/2-25 3 X 2 SWBX -2 3/4 DP |
THEP TP672 2 3/4 DP COND SW BOX 1/2 |
Features |
- |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Long Description |
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 59 lb/100 |
Product Type |
3 X 2 SWBX -2 3/4 DP Gngble |
2 3/4 DP Cond SW Box 1/2 Ko |
Short Description |
- |
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO |
Special Features |
- |
Made of Steel |
|
Cable Entry Type |
- |
Knockout |
dimensions |
- |
2.0000 IN X 2.7500 IN X 3.0000 IN |
Knockout Size |
- |
1/2 in |
Knockouts |
- |
(1) 1/2 in_(1) 1/2 in |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
1 |
- |
package quantity |
- |
50 PK |
Standards Met |
- |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
|
Brand |
Steel City |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CWLE1/2-25 |
TP672 |
|
Category Description |
SWITCH BOXES |
SWITCH BOXES |
Type |
Switch Boxes |
Switch box |
|
|
Application |
For use with conduit |
Conduit |
Capacity |
- |
14 cu.in |
standard |
UL E2969 |
UL |