Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
5351LA |
TR1877LABXSP |
Manufacturer Number |
5351LA |
TR1877LABXSP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007535136 |
00032664750212 |
Weight per package |
0.1656 (lbs/each) |
0.155 (lbs/each) |
Description |
5351LA Recept Single 20A 125V Side-Wire La
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1700 LB
|
TR1877LABXSP Recp TR Single 20A 125V 2P3W Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Single, Screw, PVC, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.09 (Each) |
$7.84 (Each) |
Carton/Reel |
$6.09 (1 Each) |
$7.84 (1 Each) |
Standard Packaging/Reel |
$608.68 (100 Each) |
$172.48 (22 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
Color |
Light Almond |
Light Almond |
|
Height |
3.28 in |
4.193 in |
Length |
1.32 in |
1.30 in |
Size |
3.3 in |
- |
Width |
1.08 in |
0.87 in |
|
Description |
RECEPT SINGLE 20A 125V SIDE-WIRE LA |
RECP TR SINGLE 20A 125V 2P3W SWIRE LA |
extra long description |
P&S 5351LA RECEPT SINGLE 20A 125V S |
EWD TR1877LABXSP Recp TR Single 20A |
Features |
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Light Almond |
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification. |
Long Description |
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Light Almond, Corrosion Resistant, 0.1700 lb |
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box |
Product Type |
Recept Single 20A 125V Side-Wire La |
single Receptacle |
Short Description |
20 A, 125 V, Straight Blade Receptacle, Light Almond |
20 A, 125 V, Single Receptacle, Light Almond, TR |
Special Features |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
Commercial Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Wire Ground |
Screw |
dimensions |
- |
1.3000 IN X 0.8700 IN X 4.1900 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 CT;10 PK |
1 CT;22 PK |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Corrosion Resistant |
Tamper Resistant |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12 |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
5351-LA |
TR1877LABXSP |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Commercial specification grade |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant |