Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper Wiring Devices |
Catalog Number |
TR274V |
274V |
Manufacturer Number |
TR274V |
274V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Unassigned
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00032664750250 |
032664160905 |
Weight per package |
0.242 (lbs/each) |
0.265 (lbs/each) |
Description |
TR274V SW/TR Dup Comb SP/GRD Recp 15A 125V Iv
Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 Awg Wire Size, Ivory, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.24 LB
|
274V SW & RCPT Duplex
Combination Device, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 Vac 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; Ivory; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul, Csa C22.2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.60 (Each) |
$8.22 (Each) |
Carton/Reel |
$13.60 (1 Each) |
$82.20 (10 Each) |
Standard Packaging/Reel |
$1,088.00 (80 Each) |
$822.00 (100 Each) |
|
Material |
PVC |
- |
Number of Wires |
3 |
- |
Voltage Rating |
125 V |
- |
Wire Size |
#14 to #12 AWG |
- |
|
|
Additional Information |
- |
INCLUDES ZINC PLATED STEEL MOUNTING STRAP |
Commodity Description |
- |
Gen Purpose Wiring Devices - Combination Devices |
Description |
SW/TR DUP COMB SP/GRD RECP 15A 125V IV |
SW & RCPT DUPLEX |
extra long description |
EWD TR274V Sw/TR Dup Comb SP/Grd Re |
- |
Features |
Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use |
- |
Long Description |
Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 AWG Wire Size, Ivory, 3 Wires, PVC Material, 1.015 (D) x 4.193 (H) in, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.24 lb |
COMBINATION DEVICE, DUPLEX; 120 VAC 15 AMPERE SINGLE POLE TOGGLE SWITCH; 125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE; IVORY; SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION COMMERCIAL; APPROVAL UL, CSA C22.2 |
Product Type |
SW/TR Dup Comb SP/GRD Recp 15A 125V Iv |
- |
Short Description |
Toggle Combination Switch, 2 Pole |
- |
Special Features |
Tamper Resistant Wiring Type Back & Side Wire |
- |
|
dimensions |
1.015 (D) x 4.193 (H) in |
- |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
1 CA;80 PK |
- |
Receptacle Type |
- |
125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE |
Standards Met |
UL MA |
- |
Switch Type |
- |
120 VAC 15 AMPERE SINGLE POLE TOGGLE |
Wall Plate Included |
- |
0 IN |
Wiring |
- |
SIDE |
|
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TR274V |
274V-BOX |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Commercial grade combination switch |
DUPLEX |
|
|
|
Application |
Commercial Grade |
Commercial |
Approval |
- |
UL, CSA C22.2 |
nema rating |
5-15R |
- |
standard |
NOM,cULus Listed,RoHS Compliant |