Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRSGF15B |
1595 |
Manufacturer Number |
TRSGF15B |
1595 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00032664739859 |
78500742286 |
Weight per package |
0.39 (lbs/each) |
0.46 (lbs/each) |
Description |
TRSGF15B Gfci TR Self Test Duplex 15A 125V BR
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Brown, Tamper Resistant
|
1595 15A 125V BR GFI Dupl Recpt
Gfci Recep 15A 120V 20A Feed Thru
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.37 (Each) |
$14.60 (Each) |
Carton/Reel |
$24.37 (1 Each) |
$146.00 (10 Each) |
Standard Packaging/Reel |
$243.70 (10 Each) |
$146.00 (10 Each) |
|
amperage rating |
15A |
- |
Current Rating |
15 A |
15 AMPERE |
Material |
Nylon (Top Housing);PVC (Bottom Housing) |
Nylon |
Number of Wires |
3 |
3 in |
Poles |
Two-pole |
2 |
Voltage Rating |
125 V |
125 VAC |
|
|
|
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
GFCI TR SELF TEST DUPLEX 15A 125V BR |
15A 125V BR GFI DUPL RECPT |
extra long description |
EWD TRSGF15B GFCI TR Self Test Dupl |
- |
Features |
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally |
- |
Long Description |
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Brown, Tamper Resistant |
GFCI RECEP 15A 120V 20A FEED THRU |
Product Type |
Gfci TR Self Test Duplex 15A 125V BR |
Gfci Receptacle |
Short Description |
15 A, 125 V, Self-Test Duplex Receptacle, Brown, GFCI, TR |
- |
Special Features |
Specification Grade;Wiring Type Back and Side Wire |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
dimensions |
2.8130 IN X 2.0000 IN X 4.6250 IN |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Resistance Properties |
Tamper Resistant |
- |
Standards Met |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
- |
Wiring |
- |
BACK |
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TRSGF15B |
1595 |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
DUPLEX |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
Approval |
- |
UL 498, CSA C22.2 |
Configuration |
- |
5-15R |
environmental conditions |
Tamper resistant |
- |
nema rating |
NEMA 5-15R |
- |
standard |
cULus Listed,NOM |