Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Pass & Seymour |
Catalog Number |
TRSGF20B |
2095TR |
Manufacturer Number |
TRSGF20B |
2095-TR |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00032664739927 |
78500742382 |
Weight per package |
0.4 (lbs/each) |
0.38 (lbs/each) |
Description |
TRSGF20B Gfci TR Self Test Duplex 20A 125V BR
Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Brown, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
|
2095TR 20A 125V BR TR GFI Rec
Gfci Recep Tamper Resist 20A 125V 4
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.74 (Each) |
$23.99 (Each) |
Carton/Reel |
$25.74 (1 Each) |
$23.99 (1 Each) |
Standard Packaging/Reel |
$257.40 (10 Each) |
$239.90 (10 Each) |
|
amperage rating |
20A |
- |
Current Rating |
- |
20 AMPERE |
Material |
- |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
- |
2 |
Voltage Rating |
125V |
125 VAC AT 60 HZ |
|
|
Additional Information |
- |
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
GFCI TR SELF TEST DUPLEX 20A 125V BR |
20A 125V BR TR GFI REC |
extra long description |
EWD TRSGF20B GFCI TR Self Test Dupl |
- |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
- |
Long Description |
Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding |
GFCI RECEP TAMPER RESIST 20A 125V 4 |
Product Type |
Gfci TR Self Test Duplex 20A 125V BR |
Gfci Receptacle |
Special Features |
20a GFCI |
- |
|
dimensions |
2.8130 IN X 2.0000 IN X 4.6250 IN |
- |
Grade |
- |
SPECIFICATION |
media |
Yes |
- |
Wiring |
- |
BACK |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
TRSGF20B |
2095-TR |
|
Category Description |
Residential GFCI devices |
Commercial GFCI devices |
Type |
GFCI receptacle |
DUPLEX |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-20R |
environmental conditions |
Tamper resistant |
- |
standard |
cULus Listed,NOM |