Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
TWG |
VTYG |
Manufacturer Number |
TWG |
VTYG |
Category |
Anchor and Fasteners -
Miscellaneous
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Wire Lube, Markers, & Ties
|
Fasteners
|
UNSPSC |
N/A
|
31151804 - Staple wire
|
UPC/EAN/GTIN |
00705591850040 |
00781002281801 |
Weight per package |
3.5 (lbs/each) |
3.5375 (lbs/each) |
Description |
TWG Tie Wire Hot Dip Galvanized
Tie Wire, 0.0625 Awg Cable Size, Steel, Electro Galvanized, 3.5 LB
|
VTYG Galvanized Steel Tie Wire
Tie Wire, 20 Pieces, Steel, Galvanized, 400 FT Length, 68.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.12 (Each) |
$22.18 (Each) |
Carton/Reel |
$362.40 (20 Each) |
$266.16 (12 Each) |
Standard Packaging/Reel |
$362.40 (20 Each) |
$266.16 (12 Each) |
|
|
Finish |
Electro Galvanized |
Galvanized |
|
|
Additional Information |
Elongation Rate 22.5 |
Tie Wire is Used for Many Purposes, Among them Tying Down PVC Conduit in Trenches Before Pouring Concrete, as well as Drop Ceiling Applications |
Description |
TIE WIRE HOT DIP GALVANIZED |
GALVANIZED STEEL TIE WIRE |
extra long description |
PECO TWG TIE WIRE HOT DIP GALVANIZE |
DOTTIE VTYG Steel Tie Wire ( Galvan |
Features |
- |
16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized |
Long Description |
Tie Wire, 0.0625 AWG Cable Size, Steel, Electro Galvanized, 3.5 lb |
Tie Wire, 20 Pieces, Steel, Galvanized, 400 ft Length, 68.35 lb |
Product Type |
Tie Wire Hot Dip Galvanized 85004 |
Tie Wire |
Short Description |
Tie Wire, 0.0625 AWG, Steel, Electro Galvanized |
Tie Wire, Steel, Galvanized, 400 ft |
Special Features |
- |
Features: 16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized |
|
Cable Size |
0.0625 AWG |
- |
Number of Pieces |
- |
20 |
package quantity |
1 ct |
20 PK |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
TWG |
VTYG |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
FASTENERS |
Type |
- |
Steel/Galvanized Tire Wire |
|
|
Application |
- |
Drop Ceiling |