Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWX3LEDAL050KMV0 |
TWR2LEDP150KMV0L |
Manufacturer Number |
TWX3 LED ALO 50K MVOLT DDBTXD |
TWR2 LED P1 50K MVOLT DDBTXD M |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00194994620549 |
00191723972788 |
Weight per package |
18.1 (lbs/each) |
17.2 (lbs/each) |
Description |
TWX3LEDAL050KMV0 18W-108W Led Wallpack 5K Adj Lumen 2900-13850LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
|
TWR2LEDP150KMV0L 64W Led WLPK 50K 8150LM Traditional Style BRZ
Led Wall Luminaire, Rectangular, 64 W, 12-15/16 In Length, 7-1/2 In Width, 9 In Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 Yr Warranty, 9.66 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$288.09 (Each) |
$279.99 (Each) |
Carton/Reel |
$288.09 (1 Each) |
$279.99 (1 Each) |
Standard Packaging/Reel |
$288.09 (1 Each) |
$279.99 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED - Static |
Material |
Aluminum |
- |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
MVOLT |
Wattage |
108 |
64 W |
|
Color |
Bronze |
Bronze |
color rendering index (cri) |
80 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
Textured Dark Bronze |
fixture material |
- |
aluminum |
Housing Material |
- |
Rugged Cast-Aluminum |
Lens Color |
Clear |
- |
Lens Material |
Glass |
- |
Style |
Traditional |
- |
|
Height |
14 |
9 in;22.9 cm |
Length |
14 |
12-15/16 in;32.9 cm |
Width |
5 |
7-1/2 in;19 cm |
|
Description |
18W-108W LED WALLPACK 5K ADJ LUMEN 2900-13850LM |
64W LED WLPK 50K 8150LM TRADITIONAL STYLE BRZ |
extra long description |
LITH TWX3 LED ALO 50K MVOLT DDBTXD |
- |
Features |
Design Select |
The TWR LED luminaire, a DesignLights Consortium(TM) qualified product offers a popular, classic appearance. Its advanced LEDs with up to 7,900 lumens deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies. The TWR LED replaces 175-400W metal halide luminaires and provides energy savings up to 82% vs comparable metal halide luminaires |
Long Description |
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me |
LED Wall Luminaire, Rectangular, 64 W, 12-15/16 in Length, 7-1/2 in Width, 9 in Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 yr Warranty, 9.66 lb/EA |
Product Type |
TWX Led Size 3 Wallpack, Led, Adjustable |
Wallpack |
Short Description |
- |
LED Wall Luminaire 64 W, Textured Dark Bronze |
Special Features |
- |
Classic Dayform, The Twr1 Led Offers A Traditional Appearance And Is Powered By Advanced Leds |
|
average life |
100,000 |
- |
bulb type |
- |
LED |
dimensions |
14 x 5 x 14 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
11,400 LM,13,200 LM,13,800 LM,2900 LM,4500 LM,6400 LM,8200 LM,9900 LM |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
package quantity |
- |
1 CA |
pallet quantity |
- |
24 |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL Listed;IESNA LM-79 and LM-80 |
Warranty |
- |
5 yr |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWX3 LED ALO 50K MVOLT DDBTXD |
TWR2 LED P1 50K MVOLT DDBTXD M2 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Education,Government,Hospitality,House of Worship,Offices & Banks,Parking Garage,Sports and Recreation,Transportation,Warehouses |
Education;Hospitality;Offices & Banks;Outdoor |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
CSADLC Standard |
cUL, UL |