Nacogdoches |
9,800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY523M |
L4189C |
Manufacturer Number |
TY523M |
L-4-18-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805078 |
00728494914602 |
Weight per package |
0.002 (lbs/each) |
0.001 (lbs/each) |
Description |
TY523M 3.62" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
|
L4189C 4" Ivory Cable Tie
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.12 (Each) |
$0.21 (Each) |
Carton/Reel |
$120.40 (1000 Each) |
$21.14 (100 Each) |
Standard Packaging/Reel |
$120.40 (1000 Each) |
$5,285.00 (25000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Ivory |
Style |
- |
Miniature |
|
Length |
3.6 |
3.94 in;100.08 mm |
Thickness |
0.04 |
0.045 in;1.13 mm |
Width |
0.09 |
0.095 in;2.41 mm |
|
Description |
3.62" "TY-RAP" CABLE TIE |
4" IVORY CABLE TIE |
extra long description |
ABB TY523M CABLE TIE 18LB 4 NAT NYL |
ABB L-4-18-9-C CABLE TIE 18LB 4 NA |
Features |
- |
Miniature Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 100.08mm (3.94 Inches), Width of 2.41mm (0.095 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100 per Pack |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds) |
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 in Length, 0.0625 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.095 in Width, 0.045 in Thickness, 18 lb/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 lb |
Product Type |
Cable Tie 18LB 4 Nat Nylon 2-PC Di |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 3.94;100.08 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.06 to 0.63 in , 1.5 to 16 mm |
0.0625 in (Minimum);1.59 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
25000 PK;100 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
18;80 |
18 lb/80 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY523M |
L-4-18-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
MINIATURE |
|
|
|
standard |
UL E49405 |
UL E49405 |