Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
UNY205 |
UNY205 |
Manufacturer Number |
UNY205 |
PRUNY205 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00782274647906 |
00784011207848 |
Weight per package |
0.67 (lbs/each) |
0.7 (lbs/each) |
Description |
UNY205 3/4" Male Union
Union, 3/4 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 2-11/16 In Length, 1-13/16 In Diameter, 0.67 LB
|
UNY205 3/4" Female to Male Union
Union, 3/4 In Trade Size, Uny Model, Female to Male Connection, 2.44 In Length, 2.25 In Diameter, 0.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.26 (Each) |
$124.99 (Each) |
Carton/Reel |
$41.26 (1 Each) |
$124.99 (1 Each) |
Standard Packaging/Reel |
$412.60 (10 Each) |
$1,499.88 (12 Each) |
|
connection |
Threaded |
- |
Material |
- |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal |
Shape |
Straight |
- |
|
Diameter |
1-13/16 in |
2.25 in |
Length |
2-11/16 in |
2.44 in |
|
Additional Information |
- |
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001 |
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
3/4" MALE UNION |
3/4" FEMALE TO MALE UNION |
extra long description |
CRS-H UNY205 3/4 NPT MALE UNY UNION |
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.44 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL |
Features |
PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female. |
PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female. |
Long Description |
Union, 3/4 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 2-11/16 in Length, 1-13/16 in Diameter, 0.67 lb |
Union, 3/4 in Trade Size, UNY Model, Female to Male Connection, 2.44 in Length, 2.25 in Diameter, 0.7 lb |
Product Type |
3/4 NPT Male Uny Union |
Union |
Short Description |
Union, 3/4 in, Electro Galvanized with Chromate Treatment, Male |
Union, 3/4 in, Exterior: PVC Coated/Interior: Urethane, Male |
Special Features |
Strong and Durable Construction |
- |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
Exterior: PVC Coated;Interior: Urethane |
Connection Type |
Male |
Female to Male |
dimensions |
2.6900 IN X 1.8800 IN X 1.8800 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
for use with |
Rigid Conduit |
Rigid Metal Conduit |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
UL Standard: E200413;NEC/CEC Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Robroy/Plasti-Bond |
Manufacturers Part Number |
UNY205 |
PRUNY205 |
Model |
UNY |
UNY |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
Union |
FEMALE/MALE |
|
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
Hazardous Location |
Approval |
- |
UL (Canada and US), UL 1203, CSA C22.2, ETL |
Enclosure |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |