Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS |
Catalog Number |
V48M28T1216 |
SG3A0112KB |
Manufacturer Number |
V48M28T1216 |
SG3A0112KB |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121001 - Distribution power transformers
|
UPC/EAN/GTIN |
00786680147234 |
00803423123611 |
Weight per package |
1020 (lbs/each) |
680 (lbs/each) |
Description |
V48M28T1216 112.5KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 1
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 112.5 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 112.5 Kva, WS60, 280B
|
SG3A0112KB D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V Al 60HZ 150
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 112 Kva, 3PH, Aluminum Wound
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5,437.75 (Each) |
$0.00 (Each) |
Carton/Reel |
$5,437.75 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$5,437.75 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Three-phase |
3 |
Phase |
- |
3PH Delta-Wye-N |
|
Height |
- |
36.0 |
Length |
- |
27.0 |
Width |
- |
28.3 |
|
Description |
112.5KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 1 |
D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V AL 60HZ 150 |
extra long description |
ETN V48M28T1216 112.5KVA 3PH 480-20 |
HMND SG3A0112KB D16 SNTL-G 3PH 112. |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Optional infrared windows available |
Long Description |
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 112.5 kVA, WS60, 280B |
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 112 kVA, 3PH, Aluminum Wound |
Product Type |
112.5KVA 3PH 480-208Y/120 150C |
D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V Al 60HZ 150C 3R |
Special Features |
Fungus-resistent varnished core and coil |
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs. |
|
dimensions |
31.5000 IN X 34.5000 IN X 51.0000 IN |
- |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Insulation Class |
220 °C |
- |
kva rating |
112.50 kVA |
112 |
Number of Taps |
- |
ST-20 compliant |
Primary Voltage |
480 V DELTA |
480D |
Secondary Voltage |
208y/120 V |
208Y/120 |
Tap Size |
2 at +2.5%, 4 at -2.5% |
- |
|
Brand |
Eaton |
HPS |
Manufacturers Part Number |
V48M28T1216 |
SG3A0112KB |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase |
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems. |
Enclosure |
NEMA 2 |
DH3-N3R - Indoor or Outdoor |
Frequency Rating |
60 Hz |
60 |
Mounting |
Floor or wall, upright only |
Floor Mount with Optional Wall/Ceiling Mount |
standard |
UL Listed,DOE2016 Efficient |
CSA, UL |
Temperature Rating |
150 °C rise |
Typical 30 Average/ 40 Maximum |
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
Call nearest store for Item Price
|