Item Comparison: WP60SCTG210BZ, WLP0150DAC

Item

WP60SCTG210BZ - 28/40/60W Led Wall Pack 3K/4K/5K - Classic - Stonco

WP60SCTG210BZ
28/40/60W Led Wall Pack 3K/4K/5K - Classic

$94.99 Each

$94.99 (1 Each)

QTY:
Each
Add
WLP0150DAC - 50W Led Wallpack 3K/4K/5K 7500LM Dim 120-277V - SPC

WLP0150DAC
50W Led Wallpack 3K/4K/5K 7500LM Dim 120-277V

$96.03 Each

$96.03 (1 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 616 196
Vendor Stonco SPC
Catalog Number WP60SCTG210BZ WLP0150DAC
Manufacturer Number WP60-SCT-G2-10-BZ ASD-WLP01-50DAC
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00190096131334 810050735810
Weight per package 10.56 (lbs/each) 8 (lbs/each)
Description WP60SCTG210BZ 28/40/60W Led Wall Pack 3K/4K/5K - Classic
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All!:Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled.:Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design
WLP0150DAC 50W Led Wallpack 3K/4K/5K 7500LM Dim 120-277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.99 (Each) $96.03 (Each)
Carton/Reel $94.99 (1 Each) $96.03 (1 Each)
Standard Packaging/Reel $94.99 (1 Each) $96.03 (1 Each)
Lamp Type LED -
Voltage Rating 120/347 -
Wattage 60 -
color rendering index (cri) 80 -
color temperature 3000 K;4000 K;5000 -
Description - 50W LED WALLPACK 3K/4K/5K 7500LM DIM 120-277V
extra long description STN WP60-SCT-G2-10-BZ Wallpack DS 2 -
Long Description Wall Pack DualSelect adjustable light output technology and sensor enabled, the one that has it all!:Wall Pack DualSelect features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights, is CCT and wattage selectable in field and is sensor enabled.:Uniform illumination;Wattage and CCT Selectable;Equipped with an integrated Daylight Sensor;Rugged robust design -
Product Type Wallpack DS 28-40-60W _ 30-40-50K -
lumens 7380 lumen;8160 lumen;7680 -
Number of Pieces 1 -
Brand Stonco -
Manufacturers Part Number WP60-SCT-G2-10-BZ ASD-WLP01-50DAC
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type 1103-Wall Mount - Wall Packs -
Enclosure Metal and Plastic -
Mounting WALL -
standard DLC Premium;cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat