Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
SB232MV |
WN232AUNVEB81U |
Manufacturer Number |
SB232MV |
WN-232A-UNV-EB81-U |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00745975083633 |
00080083518845 |
Weight per package |
8.69 (lbs/each) |
9.6 (lbs/each) |
Description |
SB232MV 4' 2LMP 32W Wrap SQR BSKT
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2950 LM Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 LB/Ea
|
WN232AUNVEB81U 4' 2 Lamp Wrap Electronic Ballast, T8
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.92 (Each) |
$71.85 (Each) |
Carton/Reel |
$80.92 (1 Each) |
$71.85 (1 Each) |
Standard Packaging/Reel |
$80.92 (1 Each) |
$71.85 (1 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
Electronic |
Instant Start |
Lamp Included |
NO |
- |
Lamp Type |
Fluorescent |
T8 (Not Included) |
Lamp Wattage |
32 W |
- |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac |
120-277V |
Wattage |
64 |
- |
|
Color |
White |
- |
Finish |
Baked White Enamel |
- |
Housing Material |
Steel |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2-7/8 in;73 mm |
- |
Length |
48 in;1219 mm |
- |
Width |
8-5/16 in;212 mm |
- |
|
Description |
4' 2LMP 32W WRAP SQR BSKT |
4' 2 LAMP WRAP ELECTRONIC BALLAST, T8 |
extra long description |
LITH SB232 MV Square-Basket Wrap, M |
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4' |
Features |
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment |
- |
Long Description |
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2950 lm Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 lb/EA |
2 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8 |
Product Type |
Square Wraparound Light |
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8 |
Short Description |
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps |
- |
Special Features |
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser |
100% clear acrylic prismatic lens provide excellent illumination |
|
Brightness (Lumens) |
2950 lm |
- |
for use with |
Damp Locations |
- |
Hardware |
No |
- |
Maximum Operating Temperature |
25 |
- |
Mounting Type |
Ceiling Mount;Stem Mount |
- |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
- |
pallet quantity |
75 |
- |
Power Source |
Hardwired |
- |
Socket Type |
Bi-pin: Single |
N/A |
Standards Met |
UL Listed;CSA Certified;Class P;HPF |
- |
start type |
Instant Start |
- |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
METALUX COMMERCIAL |
Manufacturers Part Number |
SB232 MV |
WN-232A-UNV-EB81-U |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
Wraparound |
|
|
|
Application |
Open Office;Retail;Storage Rooms |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Surface Mount |
standard |
UL |
UL/cUL Listed;Damp Locations |