Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-On-Q |
Catalog Number |
NJK6WH |
WP3476WH |
Manufacturer Number |
N/A |
WP3476WH |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
-
|
39121444 - RJ jack and module
|
UPC/EAN/GTIN |
N/A |
00804428036807 |
Weight per package |
0 |
0.0402 (lbs/each) |
Description |
NJK6WH Cat 6 RJ45 Performance Jack WH
|
WP3476WH Cat 6 QC A/B Keystone Con WH (M10)
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.61 (Each) |
$7.43 (Each) |
Carton/Reel |
$5.61 (1 Each) |
$74.30 (10 Each) |
Standard Packaging/Reel |
$5.61 (1 Each) |
$445.80 (60 Each) |
|
connection |
- |
RJ45 Female |
insulation |
- |
Electrical Insulation Resistance: 500 (@ 100 VDC) |
|
Color |
- |
White |
Finish |
- |
Smooth plastic |
|
Height |
- |
0.87 in;22 mm |
Length |
- |
1.18 in;30 mm |
Size |
- |
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30) |
Width |
- |
0.665 in;16.9 mm |
|
Description |
CAT 6 RJ45 PERFORMANCE JACK WH |
CAT 6 QC A/B KEYSTONE CON WH (M10) |
extra long description |
- |
OnQ WP3476WH CAT 6 QC A/B KEYSTONE |
Long Description |
- |
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 lb |
Product Type |
- |
Cat 6 QC A/B Keystone Con WH (M10) |
Short Description |
- |
RJ45 Keystone Insert, White, Plastic, 60 PK |
Special Features |
- |
RJ25 Configuration;Wall Plated Mount |
|
Category Level |
- |
6 |
Connection Type |
- |
Snap-In |
Maximum Operating Temperature |
- |
+60 °C |
Minimum Operating Temperature |
- |
-10 °C |
package quantity |
- |
60 PK |
Standards Met |
- |
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified |
|
Brand |
- |
LEGRAND-ON-Q |
Manufacturers Part Number |
- |
WP3476-WH |
sub brand |
- |
Legrand-On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
RJ45 Female Cat 6 Keystone Insert |
|
|
Application |
- |
Residential |
Enclosure |
- |
Housing Material: High Impact Flame Retardant Plastic |
environmental conditions |
- |
0 to 93 (relative humidity, non-condensing) |
Mounting |
- |
Keystone opening |
standard |
- |
ANSI/TIA-568-C.2 |
Temperature Rating |
- |
14 to 140 F (-10 to 60 C) |