Item Comparison: XHHW300PCS, XHHW300BKPCS

Item

XHHW300PCS - Al XHHW 300 STR Black PCS - Aluminum

XHHW300PCS
Al XHHW 300 STR Black PCS

$1.73173 Foot

$1.73 (1 Feet)

QTY:
Feet
Add
XHHW300BKPCS - Cu XHHW 300 Black PCS - Copper

XHHW300BKPCS
Cu XHHW 300 Black PCS

$8.55725 Foot

$8.56 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,948 178
Vendor Aluminum Copper
Catalog Number XHHW300PCS XHHW300BKPCS
Manufacturer Number XHHW300PCS N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Alum Building Wire Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000195 88580099217
Weight per package 0.344 (lbs/ft) 1 (lbs/ft)
Description XHHW300PCS Al XHHW 300 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW300BKPCS Cu XHHW 300 Black PCS
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.73 (Foot) $8.56 (Foot)
Carton/Reel $1.73 (1 Feet) $8.56 (1 Feet)
Standard Packaging/Reel $1.73 (1 Feet) $8.56 (1 Feet)
Conductor Size 300 MCM -
Current Rating 255 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 300 STR BLACK PCS CU XHHW 300 BLACK PCS
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 300 MCM, Polyethylene Insulation, Black -
Insulation Thickness 65 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 0.705 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Copper
Manufacturers Part Number XHHW300PCS -
Category Description ALUM BUILDING WIRE BUILDING WIRE
Package Type Carton -
Weight 344 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat