MEUG16M125 - Commercial 125A Padmount 1PH Meter Socket/ 200A Lo

JTB

  • $4288.00 (Each)
  • $4,288.00 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEUG16M125
Manufacturer's Part Number
Description
Commercial 125A Padmount 1PH Meter Socket/ 200A Lo
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
000159005513
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4,288.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COMMERCIAL 125A PADMOUNT 1PH METER SOCKET/ 200A LO
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
3 View Store

* All prices subject to change.

Begin Live Chat