840WH - Louvered Trim

Juno

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lawton, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
840WH
Manufacturer
Juno
Manufacturer's Part Number
840 WH
Description
Louvered Trim
9.5IN Rectangle Step Light Angle Louver Trim
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209102010 / 00661209102010
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
6
Resources
Images
 
 
840WH - Large Image
 
840WH - Small Image
Attachments
 
 
840WH - Specification Sheet
Other Links
 
 
840WH - Other
 
840WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1
Length
10
Width
5.5
Descriptions
Description
LOUVERED TRIM
Long Description
9.5in Rectangle Step Light Angle Louver Trim
Product Type
Step Light
extra long description
LITH 840 WH Louver Trim, White
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
840 WH
GTIN
00661209102010
UPC
661209102010
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight
0.109
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat