JSF5IN07LM35K90C - 5" Led Slim Form Surf MNT 35K 700LM

Juno

  • $37.42 (Each)
  • $37.42 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JSF5IN07LM35K90C
Manufacturer
Juno
Manufacturer's Part Number
JSF 5IN 07LM 35K 90CRI 120 FRP
Description
5" Led Slim Form Surf MNT 35K 700LM
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191723064926 / 00191723064926
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
JSF5IN07LM35K90C - Small Image
 
JSF5IN07LM35K90C - Large Image
Attachments
 
 
JSF5IN07LM35K90C - Specification Sheet
Other Links
 
 
JSF5IN07LM35K90C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
Product Type
Surface Light
Description
5" LED SLIM FORM SURF MNT 35K 700LM
Additional Information
pallet quantity
360
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JSF 5IN 07LM 35K 90CRI 120 FRP
GTIN
00191723064926
UPC
191723064926
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Surface Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
Air-Loc, CA Title 24, CSA, ENERGY STAR
Application
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Residential, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
1 View Store
Tucson
12 View Store

* All prices subject to change.

Begin Live Chat