R4FTWH - 4' Track Section For Track Lights - White

Juno

  • $46.83 (Each)
  • $46.83 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4FTWH
Manufacturer
Juno
Manufacturer's Part Number
R 4FT WH
Description
4' Track Section For Track Lights - White
Reduced Profile, Single Circuit Trac Sections For Surface or Pendant Mounting. Compatible With A Full Range Of Feed, Connector, and Mounting Accessories. Accepts All Trac-Lites and Trac-Master Trac Fixtures.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209031747 / 00661209031747
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
R4FTWH - Small Image
 
R4FTWH - Large Image
Other Links
 
 
R4FTWH - Other
 
R4FTWH - Other
 
R4FTWH - Other
Attachments
 
 
R4FTWH - Specification Sheet
Brochures
 
 
R4FTWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2
Length
49
Width
2
Descriptions
Description
4" WHITE TRACK
Extra Long Description
LITH R 4FT WH Trac-Lites Trac Secti
Long Description
Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Accepts all Trac-Lites and Trac-Master trac fixtures.
Product Type
Track
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R 4FT WH
GTIN
00661209031747
UPC
661209031747
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
2.19
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
Environmental Conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
16 View Store

A-L

Location Stock Available
Lawton
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat