VP6034 - 60A 3W4P P&S Plug

Killark

  • $676.92 (Each)
  • $676.92 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VP6034
Manufacturer
Killark
Manufacturer's Part Number
VP6034
Description
60A 3W4P P&S Plug
Plug, 60 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3.68 In Diameter, 8-13/16 In Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/GTIN
783936078038 / 00783936078038
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$676.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
VP6034 - Small Image
 
VP6034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Material
Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel
Number Of Wires
3
Terminal Type
Box Terminal
Voltage Rating
600 V ac;250 V dc
Material, Color, and Finish
Finish
Baked Powder Epoxy/Polyester Finish
Dimensions and Weight
Diameter
3.68 in
Length
8-13/16 in
Descriptions
Description
60A 3W4P P&S PLUG
Features
VersaMate(R) metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Long Description
Plug, 60 A, 600 V ac;250 V dc, 4 Poles, 3 Wires, Box Terminal, 3.68 in Diameter, 8-13/16 in Length
Product Type
Plug
Short Description
Plug, 60 A, 600 VAC;250 V dc, Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel,3.68 in Dia
Special Features
"Increased Safety" Type Box Terminals with Gripper Ribs Securely Clamp Around Conductors
Additional Information
Package Quantity
1 PK
Standards Met
UL File No. E10757 Certified;CSA Certified File No. LR111846
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
VP6034
GTIN
00783936078038
UPC
783936078038
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Indoor or Outdoor;Wet;Cold;Hosedown;Hazardous or Corrosive Areas;Pulp & Paper Mills;Electrical Power Plants;Petrochemical Plants;Wastewater Treatment;Marine;Docks;Ports;Construction Sites;Breweries;Reneries;Chemical Plants;Grain Facilities;Textile Manufacturing;Food Processing Facilities
Nema Rating
NEMA 3, 4, 4x
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat