25951 - Step Bit Kit, Spiral Double-Fluted, Vaco, 3PC

Klein Tools

  • $119.03 (Each)
  • $119.03 (Each)

  • $357.09 (Per 3)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25951
Manufacturer
Klein Tools
Manufacturer's Part Number
25951
Description
Step Bit Kit, Spiral Double-Fluted, Vaco, 3PC
The Electrician'S Step Bit Kit Features Three Commonly Used Step Bits, With Dual Spiral Fluting to Help Pull The Step Bit Through Material For Faster Cutting. Titanium Nitride Coating Extends The Life Of The Cutting Edge. Convenient to Use With An Impact Driver and Drill, The 1/4-Inch Hex Shank Provides A Firm, Positive Grip. Kit Comes In A Rugged Case That Includes A Convenient Oil Bottle For Bit Lubrication and Longevity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644259517 / 00092644259517
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.03 (Each)
Standard Packaging
$357.09 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Other Links
 
 
25951 - Other
 
25951 - Other
 
25951 - Other
 
25951 - Other
 
25951 - Other
 
25951 - Other
 
25951 - Other
Images
 
 
25951 - Small Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Large Image
 
25951 - Video
Attachments
 
 
25951 - Specification Sheet
360 Images
 
 
25951 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Size
3/16" to 7/8" (4.8 to 22.2 mm); 7/8" to 1-1/8" (22.2 to 28.6 mm); 7/8" to 1-3/8" (22.2 to 34.9 mm)
Overall Length
8.75" (22.2 cm)
Descriptions
extra long description
KLEIN 25951 Electrician's Step Dril
Description
STEP BIT KIT, SPIRAL DOUBLE-FLUTED, VACO, 3PC
Product Type
Electrician'S Step Drill Bit Set
Features
The Electrician's Step Bit Kit features three commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.
Long Description
The Electrician's Step Bit Kit features three commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.
Special Features
TiN Coating, Impact Shaft, Dual Spiral Fluting, Oil Bottle, Custom Inserts in Protective Case
Additional Information
media
Yes
Shank Type
1/4" Hex
Number of Holes
17 Total
Overall Width
2.75" (7 cm)
Overall Height
4.9" (12.3 cm)
Flute Type
SPIRAL
Coating
Titanium Nitride
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
25951
GTIN
00092644259517
UPC
092644259517
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit Set
Packaging
Weight
26.1 oz (740 g)
Weight per each
1.9
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Conroe
2 View Store
Katy
1 View Store

M-Z

Location Stock Available
Stafford
5 View Store

* All prices subject to change.

Begin Live Chat