32310INS - 10-In-2 Insulated Auto-Lock Screwdriver Set

Klein Tools

  • $64.27 (Each)
  • $64.27 (Each)

  • $385.62 (Per 6)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32310INS
Manufacturer
Klein Tools
Manufacturer's Part Number
32310INS
Description
10-In-2 Insulated Auto-Lock Screwdriver Set
Kle 32310INS 10-In-2 Insulated, Loc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644329715 / 00092644329715
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.27 (Each)
Standard Packaging
$385.62 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
32310INS - Small Image
 
32310INS - Large Image
 
32310INS - Large Image
 
32310INS - Large Image
 
32310INS - Large Image
 
32310INS - Large Image
 
32310INS - Large Image
 
32310INS - Large Image
Attachments
 
 
32310INS - Specification Sheet
Other Links
 
 
32310INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel, Plastic
Material, Color, and Finish
Color Code
ORANGE
Handle Color
Black / Yellow
Handle Material
Rubber, Plastic
Descriptions
Description
10-IN-2 INSULATED AUTO-LOCK SCREWDRIVER SET
Long Description
KLE 32310INS 10-in-2 Insulated, Loc
Product Type
10-In-2 Insulated, Lock Screwdriver
Special Features
Insulated, Interchangeable Bits, Auto-Lock Bit Holder, In-Handle Bit Storage
Additional Information
Handle Type
Cushion-Grip™
Included
(10) Insulated Bits, (2) Auto-Lock Screwdrivers with In-Handle Bit Storage
Number Of Pieces
12
Shank Length
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32310INS
GTIN
00092644329715
UPC
092644329715
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Multi-Bit
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Working In Energized Enviornments
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat