32410 - Replacement Bit #2 Square & #2 Phillips

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32410
Manufacturer
Klein Tools
Manufacturer's Part Number
32410
Description
Replacement Bit #2 Square & #2 Phillips
Replacement Bits For Klein'S Extended-Reach Multi-Bit Screwdriver/Nut Driver (Cat. No. 32560). The #2 Square and #2 Phillips Tips Are Precision Machined For Exact Fit Into Fastener. The Heat-Treated Bits Are Industrial Strength For The Ultimate In Durability and Performance.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324109 / 00092644324109
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32410 - Small Image
 
32410 - Large Image
 
32410 - Large Image
 
32410 - Large Image
 
32410 - Video
Attachments
 
 
32410 - Specification Sheet
Other Links
 
 
32410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replacement Bits, #2 SQ, #2 PH
Features
Replacement bits for Klein's Extended-Reach Multi-Bit Screwdriver/Nut Driver (Cat. No. 32560). The #2 Square and #2 Phillips tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strength for the ultimate in durability and performance.
extra long description
KLEIN 32410 Replacement Bits, #2 SQ
Long Description
Replacement bits for Klein's Extended-Reach Multi-Bit Screwdriver/Nut Driver (Cat. No. 32560). The #2 Square and #2 Phillips tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strength for the ultimate in durability and performance.
Description
REPLACEMENT BIT #2 SQUARE & #2 PHILLIPS
Additional Information
tip type
#2 Square; #2 Phillips
package quantity
2 Bits
for use with
Extended Reach (32560)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32410
GTIN
00092644324109
UPC
092644324109
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.4 oz (68 g)
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat