32528HD - Knect 10-In-1 Impact Rated Screw/Nut Driver

Klein Tools

  • $23.56 (Each)
  • $23.56 (Each)

  • $141.36 (Per 6)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32528HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32528HD
Description
Knect 10-In-1 Impact Rated Screw/Nut Driver
Klein'S Hvac Impact-Rated Multi-Tool Brings A New-to-World Design to A Classic 10-In-1 Screwdriver / Nut Driver. Compatible With Both An Impact Driver and The Included Screwdriver Handle, Eliminating The Need For Extra Power Tool Accessories.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
092644329654 / 00092644329654
Weight per unit
0.54 L
Price & Packaging
Minimum Order Quantity
1
Unit
$23.56 (Each)
Standard Packaging
$141.36 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Large Image
 
32528HD - Small Image
Attachments
 
 
32528HD - Specification Sheet
Other Links
 
 
32528HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Barrel
Dimensions and Weight
Overall Length
10.1" (25.7 cm)
Descriptions
Description
KNECT 10-IN-1 IMPACT RATED SCREW/NUT DRIVER
Extra Long Description
KLEIN 32528HD KNECT™ 10-in-1 Impact
Long Description
Klein's HVAC impact-rated multi-tool brings a new-to-world design to a classic 10-in-1 screwdriver / nut driver. Compatible with both an impact driver and the included screwdriver handle, eliminating the need for extra power tool accessories.
Product Type
Knect™ 10-In-1 Impact-Rated Driver
Special Features
Removable Shaft for Impact Driver Use; Flip Socket
Additional Information
Drive Size
3/16", 1/4"
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Torque Rating
150 in-lb
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32528HD
GTIN
00092644329654
UPC
092644329654
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
10-in-1 Impact
Packaging
Weight
7.36 oz (208 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Screwdriver; Nut Driver; Impact Driver
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Avondale
1 View Store
Deer Valley
1 View Store

* All prices subject to change.

Begin Live Chat