32561HDRT - 7-In-1 Ratcheting Impact-Rated Stubby Screw/Nut DR

Klein Tools

  • $23.14 (Each)
  • $23.14 (Each)

  • $138.84 (Per 6)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32561HDRT
Manufacturer
Klein Tools
Manufacturer's Part Number
32561HDRT
Description
7-In-1 Ratcheting Impact-Rated Stubby Screw/Nut DR
The 7-In-1 Ratcheting Impact-Rated Stubby Screwdriver / Nut Driver Is Part Of Klein'S Knect™ System. Knect™ Is A Cross Compatible Impact-Rated Driver and Ratchet System That Delivers A Seamless Back and Forth Transition Between Hand and Power Tools. This Versatile Set Houses Popular Tips and Nut Driver Sizes. This Stubby Tool Is Small to Allow Easy Access to Tight Work Spaces and Was Designed With A 1/4-Inch Deep Bit Holding Feature.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644329289 / 00092644329289
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.14 (Each)
Standard Packaging
$138.84 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
32561HDRT - Small Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
 
32561HDRT - Large Image
Other Links
 
 
32561HDRT - Other
 
32561HDRT - Other
 
32561HDRT - Other
 
32561HDRT - Other
 
32561HDRT - Other
Attachments
 
 
32561HDRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
—
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Description
7-IN-1 RATCHETING IMPACT-RATED STUBBY SCREW/NUT DR
Extra Long Description
KLE 32561HDRT KNECT™ 7-in-1 Impact
Long Description
The 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver / Nut Driver is part of Klein's KNECT™ system. KNECT™ is a cross compatible impact-rated driver and ratchet system that delivers a seamless back and forth transition between hand and power tools. This versatile set houses popular tips and nut driver sizes. This stubby tool is small to allow easy access to tight work spaces and was designed with a 1/4-Inch deep bit holding feature.
Product Type
Knect™ 7-In-1 Impact Stubby Driver
Special Features
KNECT™ (S), Ratcheting, 1/4" Bit Adapter, 1/2" KNECT™ Collet, Cushion-Grip™
Additional Information
Handle Length
—
Handle Type
Ratchet, Stubby with 1/2" KNECT™ Collet
Number Of Pieces
6
Overall Height
1.25" (3.8 cm)
Overall Width
1.25" (3.8 cm)
Shank Length
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32561HDRT
GTIN
00092644329289
UPC
092644329289
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratcheting Screwdriver / Nut Driver
Packaging
Weight
5.3 oz (150 g)
Weight per each
0.38
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical Work;Home Improvement
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available
Bryan-College Station
1 View Store

* All prices subject to change.

Begin Live Chat