32914HD - 14-In-1 Impact Rated Flip Socket Set

Klein Tools

  • $55.13 (Each)
  • $55.13 (Each)

  • $330.78 (Per 6)

In-Stock: 5 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32914HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32914HD
Description
14-In-1 Impact Rated Flip Socket Set
Klein Tools Introduces The Innovative 14-In-1 Impact Rated Flip Socket, A Solution For Professionals Who Demand Versatility and Efficiency. This Design Features Two Sets Of Flip Sockets Where One Set Can Be Stored Entirely Inside The Handle, Eliminating The Need For Multiple Tools. Fully Impact-Rated For Use With Impact Drivers, This Socket Set Includes 6 Sae Sizes and 6 Metric Sizes, Plus A Bit Holding Feature.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644329647 / 00092644329647
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.13 (Each)
Standard Packaging
$330.78 (Per 6)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
281
Resources
Attachments
 
 
32914HD - Specification Sheet
Images
 
 
32914HD - Small Image
 
32914HD - Large Image
 
32914HD - Large Image
 
32914HD - Large Image
 
32914HD - Large Image
 
32914HD - Large Image
 
32914HD - Large Image
Other Links
 
 
32914HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
10.92
Descriptions
Description
14-IN-1 IMPACT RATED FLIP SOCKET SET
Extra Long Description
KLEIN 32914HD 14-in-1 Impact Rated
Long Description
Klein Tools introduces the innovative 14-in-1 Impact Rated Flip Socket, a solution for professionals who demand versatility and efficiency. This design features two sets of flip sockets where one set can be stored entirely inside the handle, eliminating the need for multiple tools. Fully impact-rated for use with impact drivers, this socket set includes 6 SAE sizes and 6 Metric sizes, plus a bit holding feature.
Product Type
14-In-1 Impact Rated Flip Socket
Special Features
Flip Socket;Multi-Bit Nut Driver, Impact Rated;Rare Earth Magnet
Additional Information
Drive Size
1/4"
Included
Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 7mm, 8mm, 10mm, 12mm, 13mm, 14mm
Number Of Pieces
10
Number Of Points
6
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32914HD
GTIN
00092644329647
UPC
092644329647
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Flip Socket
Packaging
Weight
21.12 oz (598.7 g)
Weight per each
1.32
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 281

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
5 View Store

* All prices subject to change.

Begin Live Chat