33803 - 44PC Proflex Impact Screwdriver Bit Set

Klein Tools

  • $44.10 (Each)
  • $44.10 (Each)

  • $264.60 (Per 6)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33803
Manufacturer
Klein Tools
Manufacturer's Part Number
33803
Description
44PC Proflex Impact Screwdriver Bit Set
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644338038 / 00092644338038
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Standard Packaging
$264.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
33803 - Small Image
 
33803 - Large Image
 
33803 - Large Image
 
33803 - Large Image
 
33803 - Large Image
 
33803 - Large Image
 
33803 - Large Image
Attachments
 
 
33803 - Specification Sheet
Other Links
 
 
33803 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
S2 Tool Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
44PC PROFLEX IMPACT SCREWDRIVER BIT SET
Extra Long Description
KLEIN 33803 Impact Steel Bit Set, 4
Long Description
Klein Tools designed an Adjustable Screwdriver and Bit Set for the professional tradesman and DIY enthusiasts. The bits are made of high impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. All 44 pieces fit in an impact-resistant case featuring steel hinges and a stay-shut latch. Case has modular stack-ability with other cases of similar design and is MODbox™ compatible.
Product Type
Impact Steel Bit Set, 44-Piece
Special Features
Proflex Torsion Zone Bits, Spring Loaded Clip, Modular Case
Additional Information
For Use With
Impact Drivers
Number Of Pieces
44
Overall Height
1.75" (4.5 cm)
Overall Width
3.75" (9.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33803
GTIN
00092644338038
UPC
092644338038
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.27 lb (0.58 kg)
Weight per each
1.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving, Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store
West Wichita
1 View Store

* All prices subject to change.

Begin Live Chat