33808 - Grab-N-Go Impact Socket Set, Sae, 7PC

Klein Tools

  • $23.06 (Each)
  • $23.06 (Each)

  • $138.36 (Per 6)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33808
Manufacturer
Klein Tools
Manufacturer's Part Number
33808
Description
Grab-N-Go Impact Socket Set, Sae, 7PC
This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644338083 / 00092644338083
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.06 (Each)
Standard Packaging
$138.36 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
33808 - Small Image
 
33808 - Large Image
 
33808 - Large Image
 
33808 - Large Image
 
33808 - Large Image
 
33808 - Large Image
 
33808 - Large Image
 
33808 - Large Image
Attachments
 
 
33808 - Specification Sheet
Other Links
 
 
33808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cr-Mo
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Overall Length
4.3" (10.9 cm)
Descriptions
Description
GRAB-N-GO IMPACT SOCKET SET, SAE, 7PC
Extra Long Description
KLEIN 33808 Grab-&-Go Impact Socket
Long Description
This 7-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
Product Type
Grab-&-Go Impact Sockets, Sae, 7PC
Special Features
Color Coded Painted Band on Socket, Stamped Size with Paint Infill, TPV Storage Sleeve with Passive Socket Retention, Carabiner
Additional Information
Drive Size
3/8"
Included
6 Sockets, Adapter, and Carabiner
Number Of Pieces
7
Number Of Points
6
Overall Height
1.4" (3.6 cm)
Overall Width
2.48" (6.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33808
GTIN
00092644338083
UPC
092644338083
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Socket
Packaging
Weight
11.5 oz (327 g)
Weight per each
0.719
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving and Fastening
Standard
B107.110
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat