33808M - Grab-and-Go Impact Socket Set, Metric, 7-Piece

Klein Tools

  • $21.41 (Each)
  • $21.41 (Each)

  • $128.46 (Per 6)

In-Stock: 84 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33808M
Manufacturer
Klein Tools
Manufacturer's Part Number
33808M
Description
Grab-and-Go Impact Socket Set, Metric, 7-Piece
This 7-Piece Metric Impact Socket Set Features Sizes From 8 MM to 15 MM, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under High Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644380365 / 00092644380365
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Standard Packaging
$128.46 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
33808M - Small Image
 
33808M - Large Image
 
33808M - Large Image
 
33808M - Large Image
 
33808M - Large Image
 
33808M - Large Image
 
33808M - Large Image
 
33808M - Large Image
Attachments
 
 
33808M - Specification Sheet
Other Links
 
 
33808M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cr-Mo Steel
Material, Color, and Finish
Finish
Phosphatized, Laser Etching Logo, White Paint Infill Size Marking, Color Coded Paint Infill Band
Dimensions and Weight
Overall Length
4.53" (11.5 cm)
Descriptions
Description
GRAB-AND-GO IMPACT SOCKET SET, METRIC, 7-PIECE
Extra Long Description
KLEIN 33808M Grab&Go Impact Sockets
Long Description
This 7-Piece Metric Impact Socket Set features sizes from 8 mm to 15 mm, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under high torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
Product Type
Grab&Go Impact Sockets, Metric, 7PC
Special Features
Color Coded Painted Band on Socket, Stamped Size with Paint Infill, TPV Storage Sleeve with Passive Socket Retention, Carabiner
Additional Information
Drive Size
3/8"
Included
(6) Sockets, Adapter, Carabiner, Case
Number Of Pieces
7
Number Of Points
6
Overall Height
1.41" (3.6 cm)
Overall Width
2.58" (6.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33808M
GTIN
00092644380365
UPC
092644380365
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
Impact Socket
Packaging
Weight
11.5 oz (326 g)
Weight per each
0.719
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving and Fastening
Standard
B107.110
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat