33809 - Grab-&-Go Impact Socket Set, Sae, 10PC

Klein Tools

  • $34.60 (Each)
  • $34.60 (Each)

  • $207.60 (Per 6)

In-Stock: 59 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33809
Manufacturer
Klein Tools
Manufacturer's Part Number
33809
Description
Grab-&-Go Impact Socket Set, Sae, 10PC
This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644338090 / 00092644338090
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.60 (Each)
Standard Packaging
$207.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Other Links
 
 
33809 - Other
Images
 
 
33809 - Small Image
 
33809 - Large Image
 
33809 - Large Image
 
33809 - Large Image
 
33809 - Large Image
 
33809 - Large Image
 
33809 - Large Image
 
33809 - Large Image
Attachments
 
 
33809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cr-Mo
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Description
GRAB-&-GO IMPACT SOCKET SET, SAE, 10PC
Extra Long Description
KLEIN 33809 Grab-&-Go Impact Socket
Long Description
This 10-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Secure sockets with a carabiner on backpacks or tool belts for quick access and efficiency. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
Product Type
Grab-&-Go Impact Sockets, Sae, 10PC
Special Features
Color Coded Painted Band on Socket, Stamped Size with Paint Infill, TPV Storage Sleeve with Passive Socket Retention, Carabiner
Additional Information
Drive Size
3/8"
Included
9 Sockets, Adapter, and Carabiner
Number Of Pieces
10
Number Of Points
6
Overall Height
1.5" (3.8 cm)
Overall Width
2.48" (6.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33809
GTIN
00092644338090
UPC
092644338090
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Socket
Packaging
Weight
1.2 lbs (0.54 kg)
Weight per each
1.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving and Fastening
Standard
B107.110
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat