44056 - Cable Skinning Pocket Knife

Klein Tools

  • $22.00 (Each)
  • $22.00 (Each)

  • $66.00 (Per 3)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44056
Manufacturer
Klein Tools
Manufacturer's Part Number
44056
Description
Cable Skinning Pocket Knife
The Cable Skinning Pocket Knife Makes The Perfect Addition to Linemen'S Tool Bags. The Hawkbill Blade Made From Stainless Steel Is Strong and Durable, With Corrosion Resistance and Long Lasting Edge. The Premium Locking Mechanism Will Secure The Blade Open and Closed, While The Glass Filled Nylon Scales On The Handle Help Withstand Rougher Job Sites.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440564 / 00092644440564
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.00 (Each)
Standard Packaging
$66.00 (Per 3)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
16
Resources
Other Links
 
 
44056 - Other
 
44056 - Other
 
44056 - Other
 
44056 - Other
Attachments
 
 
44056 - Specification Sheet
Images
 
 
44056 - Small Image
 
44056 - Large Image
 
44056 - Large Image
 
44056 - Large Image
 
44056 - Large Image
 
44056 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon, Stainless Steel
Material, Color, and Finish
Blade Material
9Cr14MoV Stainless Steel
Handle Color
ORANGE
Handle Material
30% Fiberglass Reinforced Nylon;420 Stainless Steel
Dimensions and Weight
Overall Length
6.96" (17.7 cm)
Descriptions
Description
CABLE SKINNING POCKET KNIFE
Extra Long Description
KLEIN 44056 Cable Skinning Pocket K
Long Description
The Cable Skinning Pocket Knife makes the perfect addition to linemen's tool bags. The hawkbill blade made from stainless steel is strong and durable, with corrosion resistance and long lasting edge. The premium locking mechanism will secure the blade open and closed, while the glass filled nylon scales on the handle help withstand rougher job sites.
Product Type
Cable Skinning Pocket Knife
Special Features
Lanyard Hole;Locks Open and Closed;One-Handed Opening;Reversible Pocket Clip
Additional Information
Blade Length
2.76" (7 cm)
Blade Thickness
0.11" (0.3 cm)
Blade Type
Hawkbill
Blade Width
1.25" (3.2 cm)
Handle Length
4.19" (10.6 cm)
Handle Type
Slim
Overall Height
0.62" (1.6 cm)
Overall Width
1.32" (2.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44056
GTIN
00092644440564
UPC
092644440564
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hawkbill
Packaging
Weight
2.54 oz (72 g)
Weight per each
0.24
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Skinning
Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
League City
2 View Store

* All prices subject to change.

Begin Live Chat