44056D - Electricians Pocket Knife With Driver

Klein Tools

  • $25.83 (Each)
  • $25.83 (Each)

  • $154.98 (Per 6)

In-Stock: 55 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44056D
Manufacturer
Klein Tools
Manufacturer's Part Number
44056D
Description
Electricians Pocket Knife With Driver
Klein 44056D Electrician Pocket Kni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
783423021165 / 00783423021165
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.83 (Each)
Carton
$25.83 (Each)
Standard Packaging
$154.98 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
44056D - Small Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
 
44056D - Large Image
Attachments
 
 
44056D - Specification Sheet
Other Links
 
 
44056D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic;Steel
Material, Color, and Finish
Blade Material
Stainless Steel
Handle Color
ORANGE
Handle Material
Plastic
Descriptions
Description
ELECTRICIANS POCKET KNIFE WITH DRIVER
Long Description
KLEIN 44056D Electrician Pocket Kni
Product Type
Electrician Pocket Knife W Driver
Special Features
Fold-Out Driver, Wire Stripper, Bottle Opener, Wire Bending Hole
Additional Information
Blade Type
Sheepsfoot
Handle Type
Slim
Included
Double-Ended PH #2 & SL 1/4"
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44056D
GTIN
00783423021165
UPC
783423021165
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Knife
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pocket Knife with Driver
Standard
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat