44125 - Utility Blade Dispenser With 50PK Of Blades

Klein Tools

  • $14.39 (Each)
  • $14.39 (Each)

  • $86.34 (Per 6)

In-Stock: 34 available at other locations ( find a store with stock)
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
44125
Manufacturer
Klein Tools
Manufacturer's Part Number
44125
Description
Utility Blade Dispenser With 50PK Of Blades
Elevate Your Cutting With Klein Tools' 50-Pack Of Premium Utility Knife Blades With Dispenser, Meticulously Engineered to Excel On A Variety Of Jobsite Materials. Featuring Triple-Ground Edges That Maintain Their Sharpness Over Time, These Blades Ensure Enduring Performance For Consistent, Reliable Cuts Whenever The Task Arises.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111517 - Knife blade sets or dispensers
UPC/GTIN
092644440663 / 00092644440663
Weight per unit
0.512 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Standard Packaging
$86.34 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
44125 - Small Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
 
44125 - Large Image
Attachments
 
 
44125 - Specification Sheet
Other Links
 
 
44125 - Other
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
Steel, Plastic
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1.3" (3.3 cm)
Descriptions
Description
UTILITY BLADE DISPENSER WITH 50PK OF BLADES
Extra Long Description
KLE 44125 Utility Blade Dispenser w
Long Description
Elevate your cutting with Klein Tools' 50-Pack of premium utility knife blades with dispenser, meticulously engineered to excel on a variety of jobsite materials. Featuring triple-ground edges that maintain their sharpness over time, these blades ensure enduring performance for consistent, reliable cuts whenever the task arises.
Product Type
Utility Blade Dispenser With 50-Pack Of Blades
Special Features
Triple-Ground Edges
Additional Information
Blade Length
2.4" (6.1 cm)
Blade Thickness
0.024" (0.61 mm)
Blade Type
Utility Blade
Overall Height
4.5" (11.4 cm)
Overall Width
2.8" (7 cm)
Package Quantity
50
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44125
GTIN
00092644440663
UPC
092644440663
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Blade
Packaging
Weight
8.2 oz (232 g)
Weight per each
0.512
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Replacement Blades
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat