44306 - Flickblade 2-In-1 Utility Knife/Scraper

Klein Tools

  • $20.99 (Each)
  • $20.99 (Each)

  • $125.91 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44306
Manufacturer
Klein Tools
Manufacturer's Part Number
44306
Description
Flickblade 2-In-1 Utility Knife/Scraper
The Klein Tools 2-In-1 Utility Knife / Scraper Is Built For Versatility, Seamlessly Switching Between A Utility Knife and Scraper For Cutting and Scraping Tasks. It Features Two Locking Positions, Angled For Specialized Tasks or Standard For Everyday Cutting, Ensuring Optimal Control and Accuracy. With A Durable Aluminum Body, Built-In Blade Storage, Three High-Quality Carbon Steel Blades, and Compatibility With Universal Blades, It Offers Lasting Performance and Convenience.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644443060 / 00092644443060
Weight per unit
0.492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.99 (Each)
Carton
$20.99 (Each)
Standard Packaging
$125.91 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Small Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
 
44306 - Large Image
Attachments
 
 
44306 - Specification Sheet
Other Links
 
 
44306 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Handle Material
Aluminum
Handle Color
ORANGE
Blade Material
Steel
Dimensions and Weight
Overall Length
7.53" (19.1 cm)
Descriptions
Long Description
The Klein Tools 2-in-1 Utility Knife / Scraper is built for versatility, seamlessly switching between a utility knife and scraper for cutting and scraping tasks. It features two locking positions, angled for specialized tasks or standard for everyday cutting, ensuring optimal control and accuracy. With a durable aluminum body, built-in blade storage, three high-quality carbon steel blades, and compatibility with universal blades, it offers lasting performance and convenience.
Special Features
Scraper Function
Product Type
Flickblade™ Utility Knife / Scraper
extra long description
KLEIN 44306 FLICKBLADE™ Utility Kni
Description
FLICKBLADE 2-IN-1 UTILITY KNIFE/SCRAPER
Additional Information
Blade Thickness
0.24" (0.6 cm)
Blade Width
0.24" (0.6 cm)
Overall Height
1.65" (4.2 cm)
Overall Width
1.65" (4.2 cm)
Blade Length
2.42" (6.1 cm)
Number of Blades
3
Closure Type
Fold Out
blade type
Utility Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44306
GTIN
00092644443060
UPC
092644443060
Taxonomies, Classifications, and Categories
Type
2-in-1
Category Description
HAND TOOLS
Packaging
Weight
5.9 oz (168 g)
Weight per each
0.492
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Utility Knife; Scraper
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

* All prices subject to change.

Begin Live Chat