44309 - Flickblade Pry Bar Utility Knife Orange

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

  • $119.94 (Per 6)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44309
Manufacturer
Klein Tools
Manufacturer's Part Number
44309
Description
Flickblade Pry Bar Utility Knife Orange
Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644443091 / 00092644443091
Weight per unit
0.338 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$119.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
44309 - Small Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
 
44309 - Large Image
Attachments
 
 
44309 - Specification Sheet
Other Links
 
 
44309 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic;Steel
Material, Color, and Finish
Blade Material
Steel
Handle Color
ORANGE
Handle Material
Plastic
Dimensions and Weight
Overall Length
7.07" (18 cm)
Descriptions
Description
FLICKBLADE PRY BAR UTILITY KNIFE ORANGE
Extra Long Description
KLE 44309 FLICKBLADE™ Pry Bar Utili
Long Description
Klein Tools Cat. No 44309 Pry Bar Knife enhances jobsite efficiency with its innovative 2-in-1 design that combines a professional-grade utility knife with a built-in pry bar. Part of Klein Tools' premium FLICKBLADE™ line, this versatile tool seamlessly transitions between cutting and prying functions to tackle a wide range of applications from standard cutting tasks to removing small nails, staples, and opening paint cans.
Product Type
Flickblade™ Pry Bar Utility Knife
Special Features
2-Position Lock, Full Metal Core, Pry Pad, Reversible Belt Clip
Additional Information
Blade Length
2.42" (6.1 cm)
Blade Thickness
0.02" (0.5 mm)
Blade Type
Utility
Blade Width
0.75" (1.9 cm)
Closure Type
Fold Out
Number Of Blades
1
Overall Height
0.98" (2.5 cm)
Overall Width
1.27" (3.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44309
GTIN
00092644443091
UPC
092644443091
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pry Bar;Utility Knife
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.338
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cutting;Prying
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

* All prices subject to change.

Begin Live Chat