44320 - Flickblade Folding Pocket Knife

Klein Tools

  • $16.46 (Each)
  • $16.46 (Each)

  • $98.76 (Per 6)

In-Stock: 585 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44320
Manufacturer
Klein Tools
Manufacturer's Part Number
44320
Description
Flickblade Folding Pocket Knife
Klein Tools Flickblade Button Lock Pocket Knife Is Engineered For Comfortable Use With A Lightweight Everyday Carry Design. It'S Stainless Steel Drop Point Blade Is Precisely Ground to Have A Sharp Edge With Long Term Edge Retention. It Features A Low Profile Pocket Clip For Easy Carry and Storage. It'S Intuitive Button Lock Design Allows One Handed Quick Flick Open and Close Action.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440632 / 00092644440632
Weight per unit
0.238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Standard Packaging
$98.76 (Per 6)
Stock Availability
Cleburne
0 (Find nearest stock)
DFW RDC
27
All Stores
585
Resources
Images
 
 
44320 - Large Image
 
44320 - Large Image
 
44320 - Large Image
 
44320 - Large Image
 
44320 - Large Image
 
44320 - Small Image
Attachments
 
 
44320 - Specification Sheet
Other Links
 
 
44320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic; Steel
Material, Color, and Finish
Blade Material
9CR13MOV Steel
Handle Color
ORANGE
Handle Material
Plastic; Steel
Dimensions and Weight
Overall Length
7.6" (19.3 cm)
Descriptions
Product Type
Flickblade Folding Pocket Knife
extra long description
KLEIN 44320 FLICKBLADE Folding Pock
Long Description
Klein Tools FLICKBLADE Button Lock Pocket Knife is engineered for comfortable use with a lightweight everyday carry design. It's stainless steel drop point blade is precisely ground to have a sharp edge with long term edge retention. It features a low profile pocket clip for easy carry and storage. It's intuitive button lock design allows one handed quick flick open and close action.
Special Features
FLICKBLADE, Button Lock, Pocket Clip
Description
FLICKBLADE FOLDING POCKET KNIFE
Additional Information
Blade Width
0.11" (0.3 cm)
Blade Thickness
0.12" (0.3 cm)
Overall Width
0.85" (2.2 cm)
Number of Blades
1
Overall Height
1.3" (3.3 cm)
Blade Length
2.9" (7.4 cm)
blade type
Drop Point
Closure Type
Folding
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44320
GTIN
00092644440632
UPC
092644440632
Taxonomies, Classifications, and Categories
Type
Pocket Knife
Category Description
HAND TOOLS
Packaging
Weight
3.8 oz (108 g)
Weight per each
0.238
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 585

Location search:

* All prices subject to change.

Begin Live Chat